C112 - 1-1/2" PVC Type C Condulet

PVC & Accessories

  • $12.65 (Each)
  • $12.65 (Each)

  • $126.51 (Per 10)

  • $1,265.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C112
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133105
Description
1-1/2" PVC Type C Condulet
1-1/2 In. Conduit Body Type C
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065055 / 00088700567627
Weight per unit
0.939 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.65 (Each)
Carton
$12.65 (Each)
Standard Packaging
$126.51 (Per 10)
Resources
Images
 
 
C112 - Large Image
 
C112 - Small Image
Attachments
 
 
C112 - Specification Sheet
Other Links
 
 
C112 - Other
 
C112 - Other
 
C112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
CANTEX 5133105 is a 1-1/2 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system
extra long description
CTX 5133105 1 1/2 UL ACCESS FTG C
Long Description
1-1/2 in. Conduit Body Type C
Description
1-1/2" PVC TYPE C CONDULET
Product Type
1 1/2 Ul Access FTG C
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133105
GTIN
00088700567627
UPC
088700065055
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Trade Size
Trade Size
1 1/2
Packaging
Weight per each
0.939
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat