C12 - 1/2" PVC Type C Condulet

PVC & Accessories

  • $4.90 (Each)
  • $4.90 (Each)

  • $122.47 (Per 25)

  • $489.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C12
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133101
Description
1/2" PVC Type C Condulet
1/2 In. Conduit Body Type C
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065017 / 00088700567580
Weight per unit
0.192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.90 (Each)
Carton
$4.90 (Each)
Standard Packaging
$122.47 (Per 25)
Resources
Images
 
 
C12 - Small Image
 
C12 - Large Image
Attachments
 
 
C12 - Specification Sheet
Other Links
 
 
C12 - Other
 
C12 - Other
 
C12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1/2 Ul Access FTG C
Description
1/2" PVC TYPE C CONDULET
Features
CANTEX 5133101 is a 1/2 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system
extra long description
CTX 5133101 1/2 UL ACCESS FTG C
Long Description
1/2 in. Conduit Body Type C
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133101
GTIN
00088700567580
UPC
088700065017
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.192
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat