CAP2 - 2" PVC End Cap

PVC & Accessories

  • $7.02 (Each)
  • $7.02 (Each)

  • $702.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAP2
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140037
Description
2" PVC End Cap
2 In. End Cap
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700527676 / 00088700527676
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.02 (Each)
Carton
$7.02 (Each)
Resources
Other Links
 
 
CAP2 - Other
 
CAP2 - Other
 
CAP2 - Other
Images
 
 
CAP2 - Small Image
 
CAP2 - Large Image
Attachments
 
 
CAP2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.625 in.
Size
2 in.
Length
2.375 in.
Width
2.375 in.
Descriptions
Long Description
2 in. End Cap
Special Features
For use with Schedule 40 & 80 and EB & DB conduit
Product Type
2 Ul End Caps
Description
2" PVC END CAP
Features
CANTEX 5140037 is a 2 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement
extra long description
CTX 5140037 2 UL END CAPS
Additional Information
outside diameter
2.375
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140037
GTIN
00088700527676
UPC
088700527676
Taxonomies, Classifications, and Categories
Type
END CAP
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2
Packaging
Weight per each
0.178
Carton
1
Uses, Certifications, and Standards
Application
End Cap
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat