CAP3 - 3" PVC End Cap

PVC & Accessories

  • $16.01 (Each)
  • $16.01 (Each)

  • $1,600.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAP3
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140039
Description
3" PVC End Cap
3 In. End Cap
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700527690 / 00088700527690
Weight per unit
0.496 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.01 (Each)
Carton
$16.01 (Each)
Resources
Images
 
 
CAP3 - Large Image
 
CAP3 - Small Image
Attachments
 
 
CAP3 - Specification Sheet
Other Links
 
 
CAP3 - Other
 
CAP3 - Other
 
CAP3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.375 in.
Size
3 in.
Length
3.563 in.
Width
3.563 in.
Descriptions
Product Type
3 Ul End Caps
Features
CANTEX 5140039 is a 3 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement
extra long description
CTX 5140039 3 UL END CAPS
Long Description
3 in. End Cap
Special Features
For use with Schedule 40 & 80 and EB & DB conduit
Additional Information
outside diameter
3.563
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140039
GTIN
00088700527690
UPC
088700527690
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Trade Size
Trade Size
3
Packaging
Weight per each
0.496
Carton
1
Uses, Certifications, and Standards
Application
End Cap
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat