CPL6 - 6" PVC Coupling

PVC & Accessories

  • $19.82 (Each)
  • $19.82 (Each)

  • $1,982.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPL6
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141634
Description
6" PVC Coupling
6 In. Schedule 40 Standard Center Stop Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700041455 / 00088700547384
Weight per unit
0.259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.82 (Each)
Carton
$19.82 (Each)
Resources
Images
 
 
CPL6 - Large Image
 
CPL6 - Small Image
Attachments
 
 
CPL6 - Specification Sheet
Other Links
 
 
CPL6 - Other
 
CPL6 - Other
 
CPL6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
6.375
Descriptions
Product Type
6 Ul CPLG CC
Features
CANTEX 6141634 is a 6 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends
Long Description
6 in. Schedule 40 Standard Center Stop Coupling
Special Features
Center stop to help determine proper depth of connection
extra long description
CTX 6141634 6 UL CPLG CC
Additional Information
Schedule
40
Inside Diameter
6.625
outside diameter
7.250
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141634
GTIN
00088700547384
UPC
088700041455
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
6 in.
Packaging
Weight per each
0.259
Carton
1
Uses, Certifications, and Standards
Application
Schedule 40 Standard Center Stop Coupling
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat