E987J - 2" PVC Type C Condulet

PVC & Accessories

  • $22.38 (Each)
  • $22.38 (Each)

  • $335.77 (Per 15)

  • $2,238.45 (Per 100)

In-Stock: 62 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E987J
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E987J
Description
2" PVC Type C Condulet
2 Inch Type C Conduit Body
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
034481065067 / 00034481065067
Weight per unit
1.533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.38 (Each)
Carton
$335.77 (Per 15)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
62
Resources
Images
 
 
E987J - Large Image
Installation Sheets
 
 
E987J - Installation Sheet
Attachments
 
 
E987J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
Non-Metallic
Hub Location
Straight
Access Opening
STRAIGHT SIDE
Dimensions and Weight
Size
10-5/16 INCH L X 3-5/32 INCH W X 3-15/32 INCH H
Hub Size
2 INCH
Descriptions
Product Type
Conduit Body
Description
2" PVC TYPE C CONDULET
extra long description
NON-METALLIC MATERIAL; 10-5/16 INCH L X 3-5/32 INCH W X 3-15/32 INCH H SIZE; RIGID/IMC CONDUIT USED ON; 2 INCH HUB SIZE; THREADLESS INSTALLATION; C CONFIGURATION; 2 HUB(S); UL E42728 APPROVAL; STRAIGHT HUB LOCATION; STRAIGHT SIDE ACCESS OPENING; C MODEL
Long Description
CONDUIT BODY, NON-METALLIC MATERIAL; 10-5/16 INCH L X 3-5/32 INCH W X 3-15/32 INCH H SIZE; RIGID/IMC CONDUIT USED ON; 2 INCH HUB SIZE; THREADLESS INSTALLATION; C CONFIGURATION; 2 HUB(S); UL E42728 APPROVAL; STRAIGHT HUB LOCATION
Commodity Description
PVC CONDUIT BODIES,FS BX,JUNCT. BX
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E987J
Model
C
GTIN
00034481065067
UPC
034481065067
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.533
Carton
15
Uses, Certifications, and Standards
Configuration
C
Used On
RIGID/IMC CONDUIT
Installation
THREADLESS
Approval
UL E42728
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat