E988H - 1-1/2" PVC Type E Condulet

Carlon

  • $16.70 (Each)
  • $16.70 (Each)

  • $83.49 (Per 5)

  • $1,669.89 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E988H
Manufacturer
Carlon
Manufacturer's Part Number
E988H
Description
1-1/2" PVC Type E Condulet
Rigid/Imc Conduit Body, Rectangular With Cover Type; PVC Material; Ul Approval; 10 Standard Package; 32 Cu Inch Capacity; 1-1/2 Inch Trade Size; E Style; Used On Imc/Rigid Conduit; E Model
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
034481065258 / 00034481065258
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.70 (Each)
Carton
$83.49 (Per 5)
Stock Availability
Jacksonville
0
Nacogdoches
0
All Stores
0
Resources
Installation Sheets
 
 
E988H - Installation Sheet
Attachments
 
 
E988H - Specification Sheet
Images
 
 
E988H - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Style
E
Descriptions
Additional Information
Used On IMC/Rigid Conduit
Commodity Description
PVC CONDUIT BODIES,FS BX,JUNCT. BX
Description
1-1/2" PVC TYPE E CONDULET
Extra Long Description
RECTANGULAR WITH COVER TYPE; PVC MATERIAL; UL APPROVAL; 10 STANDARD PACKAGE; 32 CU INCH CAPACITY; 1-1/2 INCH TRADE SIZE; E STYLE; USED ON IMC/RIGID CONDUIT; E MODEL
Long Description
RIGID/IMC CONDUIT BODY, RECTANGULAR WITH COVER TYPE; PVC MATERIAL; UL APPROVAL; 10 STANDARD PACKAGE; 32 CU INCH CAPACITY; 1-1/2 INCH TRADE SIZE; E STYLE; USED ON IMC/RIGID CONDUIT; E MODEL
Product Type
Rigid/Imc Conduit Body
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E988H
Model
E
GTIN
00034481065258
UPC
034481065258
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Rectangular with Cover
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
1
Carton
5
Uses, Certifications, and Standards
Approval
UL
Capacity
32 Cu Inch
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat