E990D - 1/2" NM Pull Elbow

PVC & Accessories

  • $15.63 (Each)
  • $15.63 (Each)

  • $1,172.35 (Per 75)

  • $1,563.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E990D
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E990D
Description
1/2" NM Pull Elbow
Rigid Conduit Access Pull Elbow, PVC Material; 0.852 Inch Outer Diameter Size; Rigid Conduit Used On; Ul (Canada and Us) Approval; 75 Per Carton Standard Package; 1/2 Inch Trade Size; Includes Gasket
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481066217 / 00034481066217
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.63 (Each)
Carton
$1,172.35 (Per 75)
Resources
Images
 
 
E990D - Small Image
 
E990D - Large Image
Attachments
 
 
E990D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
0.852 Inch Outer Diameter
Descriptions
Product Type
Rigid Conduit Access Pull Elbow
Description
1/2" NM PULL ELBOW
extra long description
PVC MATERIAL; 0.852 INCH OUTER DIAMETER SIZE; RIGID CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 75 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; INCLUDES GASKET
Additional Information
INCLUDES GASKET
Commodity Description
PVC SCHEDULE 40 ELBOWS
Long Description
RIGID CONDUIT ACCESS PULL ELBOW, PVC MATERIAL; 0.852 INCH OUTER DIAMETER SIZE; RIGID CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 75 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; INCLUDES GASKET
Manufacturer Information
Manufacturers Part Number
E990D
Brand
PVC & Accessories
GTIN
00034481066217
UPC
034481066217
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
75 PER CARTON
Weight per each
0.08
Carton
75
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat