EZ03SXA - Ez 3 Cu-In. 1G 1/2" Raised NM Device Box Cover

PVC & Accessories

  • $3.28 (Each)
  • $3.28 (Each)

  • $327.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ03SXA
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ03SXA
Description
Ez 3 Cu-In. 1G 1/2" Raised NM Device Box Cover
Electrical Box Cover, Gray, 4 L X 3-3/8 W In Dimensions, For Use With Electric Boxes , Made In Usa, PVC Material, Screw Mount, 1 - Gangs, 4 Strategically Placed Notches For Screws Make Installation Easy, Etl Listed, 0.100 In Thickness
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700020184 / 00088700020184
Weight per unit
0.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.28 (Each)
Carton
$327.78 (Per 100)
Resources
Images
 
 
EZ03SXA - Large Image
 
EZ03SXA - Small Image
 
EZ03SXA - Large Image
 
EZ03SXA - Small Image
Other Links
 
 
EZ03SXA - Other
 
EZ03SXA - Other
 
EZ03SXA - Other
Attachments
 
 
EZ03SXA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
PVC
Cover Type
cover riser
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Thickness
0.100 in
Size
4 in. in diameter
Descriptions
Special Features
4 Strategically Placed Notches for Screws Make Installation Easy
Product Type
Electrical Box Cover
Long Description
Electrical Box Cover, Gray, 4 L x 3-3/8 W in Dimensions, For Use With Electric Boxes , Made in USA, PVC Material, Screw Mount, 1 - Gangs, 4 Strategically Placed Notches for Screws Make Installation Easy, ETL Listed, 0.100 in Thickness
Features
CANTEX EZ03SXA EZ BOX 1-gang cover provides a 1/2 in. rise or extension for any standard single gang PVC box. The riser has 4 notches for easy installation of screws to secure the riser.
Short Description
Electrical Box Cover, PVC, Screw Mount, 1 CT
extra long description
CTX EZ03SXA 1/2 RISE SINGLE GANG SQ
Description
EZ 3 CU-IN. 1G 1/2" RAISED NM DEVICE BOX COVER
Additional Information
dimensions
4 L x 3-3/8 W in
Mounting Type
Screw Mount
for use with
Electric Boxes
package quantity
1 ct
Standards Met
ETL Listed
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ03SXA
sub brand
EZ BOX®
GTIN
00088700020184
UPC
088700020184
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
cover riser
Packaging
Weight per each
0.182
Carton
100
Uses, Certifications, and Standards
Application
Electrical
standard
UL 2 hr. fire-rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat