EZ04ES - Ez 4 Cu-In. 1G 5/8" Raised Extended Cover

PVC & Accessories

  • $2.40 (Each)
  • $2.40 (Each)

  • $120.14 (Per 50)

  • $240.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ04ES
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ04ES
Description
Ez 4 Cu-In. 1G 5/8" Raised Extended Cover
1-Gang 5/8 In. Rise Ez Box Electrical Box Cover Riser
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700023499 / 00088700023499
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Carton
$120.14 (Per 50)
Resources
Images
 
 
EZ04ES - Small Image
 
EZ04ES - Large Image
Attachments
 
 
EZ04ES - Specification Sheet
Other Links
 
 
EZ04ES - Other
 
EZ04ES - Other
 
EZ04ES - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
cover riser
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4 in. in diameter
Descriptions
Description
EZ 4 CU-IN. 1G 5/8" RAISED EXTENDED COVER
Long Description
1-Gang 5/8 in. Rise EZ BOX Electrical Box Cover Riser
Special Features
5/8 in. rise.
Product Type
5/8" Raised Single Gang Cover
extra long description
CTX EZ04ES 5/8" RAISED SINGLE GANG
Features
CANTEX EZ04ES EZ BOX 1-gang cover provides a 5/8 in. rise or extension for any CANTEX 4 inch square EZ BOX, 4 inch square ENT box or 2-gang ENT boxes. These risers easily reduce CANTEX 4 inch square or 2-gang ENT boxes to single-gang usage. The riser has 4 notches for easy installation of screws to secure the riser.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ04ES
GTIN
00088700023499
UPC
088700023499
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
cover riser
Packaging
Weight per each
0.08
Carton
50
Uses, Certifications, and Standards
Application
1-gang box cover riser
standard
UL 2 hr. fire-rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat