EZ06DXA - Ez 6 Cu-In. 2G 4" SQ Alarm

PVC & Accessories

  • $2.82 (Each)
  • $2.82 (Each)

  • $211.74 (Per 75)

  • $282.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ06DXA
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ06DXA
Description
Ez 6 Cu-In. 2G 4" SQ Alarm
2-Gang 1/2 In. Rise Ez Box Electrical Box Cover Riser
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700000384 / 00088700020207
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Carton
$211.74 (Per 75)
Resources
Images
 
 
EZ06DXA - Large Image
 
EZ06DXA - Small Image
Attachments
 
 
EZ06DXA - Specification Sheet
Other Links
 
 
EZ06DXA - Other
 
EZ06DXA - Other
 
EZ06DXA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
2-gang cover riser
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2 in. rise
Descriptions
Product Type
1/2 Rise 2 Gang SQR CVR
Features
CANTEX EZ06DXA EZ BOX 2-gang cover provides a 1/2 in. rise or extension for any CANTEX 4 inch square EZ BOX, 4 inch square ENT box or 2-gang ENT boxes. The riser has 4 notches for easy installation of screws to secure the riser.
Description
EZ 6 CU-IN. 2G 4" SQ ALARM
extra long description
CTX EZ06DXA 1/2 RISE 2 GANG SQR CVR
Long Description
2-Gang 1/2 in. Rise EZ BOX Electrical Box Cover Riser
Special Features
notches for easy installation
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ06DXA
GTIN
00088700020207
UPC
088700000384
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
cover riser
Packaging
Weight per each
0.14
Carton
75
Uses, Certifications, and Standards
Application
2-gang cover riser
standard
UL 2 hr. fire-rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat