EZ08ES - Ez 8 Cu-In. 1G Extended Cover

PVC & Accessories

  • $3.23 (Each)
  • $3.23 (Each)

  • $96.75 (Per 30)

  • $322.50 (Per 100)

In-Stock: 213 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ08ES
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ08ES
Description
Ez 8 Cu-In. 1G Extended Cover
Cantex EZ08ES Ez Box 1-Gang Cover Provides A 1-1/4 In. Rise or Extension For Any Cantex 4 Inch Square Ez Box, 4 Inch Square Ent Box or 2-Gang Ent Boxes. These Risers Easily Reduce Cantex 4 Inch Square or 2-Gang Ent Boxes to Single-Gang Usage. The Riser Has 4 Notches For Easy Installation Of Screws to Secure The Riser.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700025592 / 00088700025592
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.23 (Each)
Carton
$96.75 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
213
Resources
Images
 
 
EZ08ES - Small Image
 
EZ08ES - Large Image
Other Links
 
 
EZ08ES - Other
 
EZ08ES - Other
Attachments
 
 
EZ08ES - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Cover Type
cover riser
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
Non-Applicable
Descriptions
Features
CANTEX EZ08ES EZ BOX 1-gang cover provides a 1-1/4 in. rise or extension for any CANTEX 4 inch square EZ BOX, 4 inch square ENT box or 2-gang ENT boxes. These risers easily reduce CANTEX 4 inch square or 2-gang ENT boxes to single-gang usage. The riser has 4 notches for easy installation of screws to secure the riser.
Description
EZ 8 CU-IN. 1G EXTENDED COVER
Product Type
Single Gang CVR W/ 11/4" Riser
extra long description
CTX EZ08ES SINGLE GANG CVR W/ 11/4"
Long Description
CANTEX EZ08ES EZ BOX 1-gang cover provides a 1-1/4 in. rise or extension for any CANTEX 4 inch square EZ BOX, 4 inch square ENT box or 2-gang ENT boxes. These risers easily reduce CANTEX 4 inch square or 2-gang ENT boxes to single-gang usage. The riser has 4 notches for easy installation of screws to secure the riser.
Special Features
1 1/4 in. rise.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ08ES
GTIN
00088700025592
UPC
088700025592
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
cover riser
Packaging
Weight per each
0.128
Carton
30
Uses, Certifications, and Standards
Application
1-gang box cover riser
standard
UL 2 hr. fire-rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 213

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
213 View Store

* All prices subject to change.

Begin Live Chat