EZ14S0 - Ez 14 Cu-In. 1G Old Work

PVC & Accessories

  • $2.27 (Each)
  • $2.27 (Each)

  • $113.46 (Per 50)

  • $226.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ14S0
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ14SO
Description
Ez 14 Cu-In. 1G Old Work
1-Gang 14 Cu. In. Ez Box Old Work Residential Electrical Switch and Outlet Box With Ez Mount Clamps and Wire Clamps Gray
Slang Terms
Remodeling box, Cut in box, old-work box, Retrofit Junction Box, Old Work Box, Pop-in Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
088700019843 / 00088700019843
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.27 (Each)
Carton
$2.27 (Each)
Standard Packaging
$113.46 (Per 50)
Resources
Other Links
 
 
EZ14S0 - Other
 
EZ14S0 - Other
 
EZ14S0 - Other
Images
 
 
EZ14S0 - Large Image
 
EZ14S0 - Small Image
Attachments
 
 
EZ14S0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-Gang
Descriptions
Features
CANTEX EZ14SO EZ BOX is a 1-Gang 14 cu. in. renovation (old work) electrical switch or outlet box is for residential or light commercial renovation (old work) projects when a 1-gang box is needed. EZ mount flanges, winged swing tabs and built in wire clamps make installation easy and cost effective.
Product Type
14 Cu In Single Gang Oldwk Box
extra long description
CTX EZ14SO 14 CU IN SINGLE GANG OLD
Description
EZ 14 CU-IN. 1G OLD WORK
Long Description
1-Gang 14 cu. in. EZ BOX Old Work Residential Electrical Switch and Outlet Box with EZ Mount Clamps and Wire Clamps Gray
Construction
old work
Special Features
wing tabs
Also Known As...
Remodeling box
Cut in box
old-work box
Retrofit Junction Box
Old Work Box
Pop-in Box
Additional Information
Cable Entry
4 integral wire clamps
Mounting Type
flanges
installation type
Old Work
Manufacturer Information
Manufacturers Part Number
EZ14SO
Brand
PVC & Accessories
GTIN
00088700019843
UPC
088700019843
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
1-gang low voltage old work switch & outlet box
Packaging
Weight per each
0.26
Carton
1
Package
50
Uses, Certifications, and Standards
Application
1-gang old work switch & outlet box
Mounting
flanges
standard
UL, 2 hour fire-rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat