EZ20CH - Ez 20 Cu-In. Ceiling Box Hanger

PVC & Accessories

  • $4.65 (Each)
  • $4.65 (Each)

  • $348.86 (Per 75)

  • $465.15 (Per 100)

In-Stock: 2,918 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ20CH
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ20CH
Description
Ez 20 Cu-In. Ceiling Box Hanger
Ceiling Box, PVC Material, Black, Ez Model, 20 Cu.In Capacity, (6) Clamp Cable Entry, Round, Enhanced Angled Nail;Adjustable Bar Hanger, 2.3 In Width, 4 In Height, 4 In Diameter, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
088700020016 / 00088700020016
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.65 (Each)
Carton
$348.86 (Per 75)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,918
Resources
Images
 
 
EZ20CH - Large Image
 
EZ20CH - Large Image
 
EZ20CH - Small Image
Specifications Sheets
 
 
EZ20CH - Specification Sheet
Attachments
 
 
EZ20CH - Specification Sheet
Other Links
 
 
EZ20CH - Other
 
EZ20CH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
2.3 in
Height
4 in
Diameter
4 in
Descriptions
Product Type
Ceiling Box
Special Features
With Bar Hanger and Wire Clamp
Long Description
Ceiling Box, PVC Material, Black, EZ Model, 20 cu.in Capacity, (6) Clamp Cable Entry, Round, Enhanced Angled Nail;Adjustable Bar Hanger, 2.3 in Width, 4 in Height, 4 in Diameter, 0.19 lb/EA
Features
CANTEX EZ20CH EZ BOX is a 20 cu. in. new work (new construction) residential ceiling box with an attached bar hanger for extra support and adjustability. EZ20CH is for residential and light commercial ceiling applications.
Short Description
Ceiling Box, PVC, Black, 20 cu.in
extra long description
CTX EZ20CH 20 CU IN CEIL BOX 14-18
Description
EZ 20 CU-IN. CEILING BOX HANGER
Additional Information
for use with
Supports fixtures up to 50 lbs
Mounting Type
Enhanced Angled Nail;Adjustable Bar Hanger
Standards Met
UL Listed;ETL Listed
package quantity
75 CT
Cable Entry Type
(6) Clamp
Made in USA
yes
installation type
New Construction
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ20CH
sub brand
EZ BOX(R)
Model
EZ
GTIN
00088700020016
UPC
088700020016
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
75
Uses, Certifications, and Standards
Application
Residential And Light Commercial Ceiling Application
Capacity
20 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,918

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Avondale
864 View Store
Dumas
50 View Store

* All prices subject to change.

Begin Live Chat