EZ20CNA - Ez 20 Cu-In. Ceiling Box Nail On Alarm

PVC & Accessories

  • $2.82 (Each)
  • $2.82 (Each)

  • $211.26 (Per 75)

  • $281.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ20CNA
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ20CNA
Description
Ez 20 Cu-In. Ceiling Box Nail On Alarm
20 Cu. In. Ez Box New Work Nail-On Residential Alarm Ceiling Box With Wire Clamps Red
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
088700035447 / 00088700035447
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Carton
$211.26 (Per 75)
Resources
Images
 
 
EZ20CNA - Large Image
 
EZ20CNA - Small Image
Other Links
 
 
EZ20CNA - Other
 
EZ20CNA - Other
 
EZ20CNA - Other
Attachments
 
 
EZ20CNA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Red
Descriptions
Product Type
20 Cu In Red Ceil Box W/Nails
Features
CANTEX EZ20CNA EZ BOX is an 20 cu. in. new work PVC ceiling box for residential and light commercial new construction (new work) applications for alarms and smoke detectors. This red alarm designated ceiling box features the same enhanced installation features as our other ceiling boxes, but the bright red color makes it easily identifiable.
extra long description
CTX EZ20CNA 20 CU IN RED CEIL BOX W
Long Description
20 cu. in. EZ BOX New Work Nail-on Residential Alarm Ceiling Box with Wire Clamps Red
Description
EZ 20 CU-IN. CEILING BOX NAIL ON ALARM
Additional Information
installation type
New Construction
Manufacturer Information
Manufacturers Part Number
EZ20CNA
Brand
PVC & Accessories
sub brand
EZ BOX®
GTIN
00088700035447
UPC
088700035447
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.19
Carton
75
Uses, Certifications, and Standards
Mounting
Nail-On
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat