EZ20SNW - Ez 20 Cu-In. 1G Nail On | Knock Outs

PVC & Accessories

  • $1.27 (Each)
  • $1.27 (Each)

  • $126.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ20SNW
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ20SNW
Description
Ez 20 Cu-In. 1G Nail On | Knock Outs
1-Gang 20 Cu. In. Ez Box New Work Nail-On Residential Electrical Switch and Outlet Box With Knockouts Gray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700970854 / 00088700970854
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.27 (Each)
Carton
$126.51 (Per 100)
Resources
Images
 
 
EZ20SNW - Small Image
 
EZ20SNW - Large Image
 
EZ20SNW - Large Image
 
EZ20SNW - Small Image
Attachments
 
 
EZ20SNW - Specification Sheet
Other Links
 
 
EZ20SNW - Other
 
EZ20SNW - Other
 
EZ20SNW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1-gang
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
20.3 cu. in.
Descriptions
Features
CANTEX EZ20SNW EZ BOX is a 20.3 cu. in. 1-gang electrical switch and outlet box for residential or light commercial electrical installations. It features knockouts and enhanced angled nails for easy installation.
extra long description
CTX EZ20SNW 20 CU IN SINGLE W/NAILS
Product Type
20 Cu In Single W/Nails/Ko
Description
1G WALL BOX - NAIL ON
Long Description
1-Gang 20 cu. in. EZ BOX New Work Nail-on Residential Electrical Switch and Outlet Box with Knockouts Gray
Special Features
enhanced angled nails
Construction
new work
Additional Information
Knockouts
4 knockouts
Cable Entry
4 knockouts
Mounting Type
Nail-On
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ20SNW
GTIN
00088700970854
UPC
088700970854
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
1-gang switch and outlet box
Packaging
Weight per each
0.2
Carton
100
Uses, Certifications, and Standards
Application
1-gang switch and outlet box
standard
ETL, 2-Hour Fire Rated
Mounting
Nail-On
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat