EZ21SBZADJ - Ez 21 Cu-In. 1G Bracketed Skrew Nail Adj

PVC & Accessories

  • $9.86 (Each)
  • $9.86 (Each)

  • $236.74 (Per 24)

  • $986.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ21SBZADJ
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ21SBZ-ADJ
Description
Ez 21 Cu-In. 1G Bracketed Skrew Nail Adj
1-Gang 21 Cu. In. Ez Box Adjustable New Work and Retrofit Residential Electrical Switch and Outlet Box With Adjustable Bracket Gray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
088700972179 / 00088700972179
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Carton
$9.86 (Each)
Standard Packaging
$236.74 (Per 24)
Resources
Images
 
 
EZ21SBZADJ - Small Image
 
EZ21SBZADJ - Large Image
Attachments
 
 
EZ21SBZADJ - Specification Sheet
Other Links
 
 
EZ21SBZADJ - Other
 
EZ21SBZADJ - Other
 
EZ21SBZADJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1
Size
1-Gang
Descriptions
Description
EZ 21 CU-IN. 1G BRACKETED SKREW NAIL ADJ
Product Type
21 Cu In 1 Gang Adj Box W/BRK
Features
The EZ21SBZ-ADJ EZ BOX is the CANTEX 1-gang adjustable 21 cu. in., new construction, electrical switch and outlet box with a vertical mount adjustable bracket that allows adjustment of depth to various drywall thicknesses and wall finishes. It is a perfect solution when wall covering has already been installed. It is great for both construction (new work) and retrofit applications.
extra long description
CTX EZ21SBZ-ADJ 21 CU IN 1 GANG ADJ
Long Description
1-Gang 21 cu. in. EZ BOX Adjustable New Work and Retrofit Residential Electrical Switch and Outlet Box with Adjustable Bracket Gray
Special Features
adjustable bracket
Construction
new work and retrofit
Additional Information
Mounting Type
brackets
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ21SBZ-ADJ
GTIN
00088700972179
UPC
088700972179
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Adjustable Electrical Switch & Outlet Box w/ Adjustable Bracket
Packaging
Weight per each
0.18
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Adjustable Electrical Switch & Outlet Box w/ Adjustable Bracket
Mounting
brackets
standard
ETL, 2-Hour Fire Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat