EZ23SNW - Ez 23 Cu-In. 1G Nail On | Knock Outs

PVC & Accessories

  • $1.27 (Each)
  • $1.27 (Each)

  • $126.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ23SNW
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ23SNW
Description
Ez 23 Cu-In. 1G Nail On | Knock Outs
1-Gang 23 Cu. In. Ez Box New Work Nail-On Residential Electrical Switch and Outlet Box With Knockouts Gray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700970793 / 00088700970793
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.27 (Each)
Carton
$126.67 (Per 100)
Resources
Images
 
 
EZ23SNW - Large Image
 
EZ23SNW - Small Image
Attachments
 
 
EZ23SNW - Specification Sheet
Other Links
 
 
EZ23SNW - Other
 
EZ23SNW - Other
 
EZ23SNW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1-gang
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
23 cu. in.
Descriptions
Description
EZ 23 CU-IN. 1G NAIL ON | KNOCK OUTS
Product Type
23 Cu In Single W/Nails/Ko
extra long description
CTX EZ23SNW 23 CU IN SINGLE W/NAILS
Features
CANTEX EZ23SNW EZ BOX is a 23 cu. in. 1-gang electrical switch and outlet box for residential or light commercial electrical installations. It features knockouts and enhanced angled nails for easy installation.
Long Description
1-Gang 23 cu. in. EZ BOX New Work Nail-on Residential Electrical Switch and Outlet Box with Knockouts Gray
Construction
new work
Special Features
enhanced angled nails
Additional Information
Mounting Type
Nail-On
Cable Entry
4 knockouts
Knockouts
4 knockouts
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ23SNW
GTIN
00088700970793
UPC
088700970793
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
1-gang Switch & Outlet Box
Packaging
Weight per each
0
Carton
100
Uses, Certifications, and Standards
Application
1-gang Switch & Outlet Box
Mounting
Nail-On
standard
ETL, 2-Hour Fire Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat