EZ25D0 - Ez 25 Cu-In. 2G Old Work

PVC & Accessories

  • $4.96 (Each)
  • $4.96 (Each)

  • $148.94 (Per 30)

  • $496.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ25D0
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ25DO
Description
Ez 25 Cu-In. 2G Old Work
2-Gang 25 Cu. In. Ez Box Old Work Residential Electrical Switch and Outlet Box With Ez Mount Clamps and Wire Clamps Gray
Slang Terms
Remodeling box, Cut in box, old-work box, Retrofit Junction Box, Old Work Box, Pop-in Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700019911 / 00088700019911
Weight per unit
0.313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.96 (Each)
Carton
$4.96 (Each)
Standard Packaging
$148.94 (Per 30)
Resources
Images
 
 
EZ25D0 - Large Image
 
EZ25D0 - Small Image
Attachments
 
 
EZ25D0 - Specification Sheet
Other Links
 
 
EZ25D0 - Other
 
EZ25D0 - Other
 
EZ25D0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2-gang
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2-Gang
Descriptions
Features
CANTEX EZ25DO EZ BOX is a 2-Gang 25 cu. in. renovation (old work) electrical switch or outlet box is for residential or light commercial renovation (old work) projects when a 2-gang box is needed. EZ mount flanges, winged swing tabs and built in wire clamps make installation easy and cost effective.
Product Type
25 Cu In 2 Gang Old Work Box
extra long description
CTX EZ25DO 25 CU IN 2 GANG OLD WORK
Description
EZ 25 CU-IN. 2G OLD WORK
Long Description
2-Gang 25 cu. in. EZ BOX Old Work Residential Electrical Switch and Outlet Box with EZ Mount Clamps and Wire Clamps Gray
Special Features
wing tab
Construction
old work
Also Known As...
Remodeling box
Cut in box
old-work box
Retrofit Junction Box
Old Work Box
Pop-in Box
Additional Information
Cable Entry
6 integral wire clamps
Mounting Type
flange & swing tab
installation type
Old Work
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ25DO
GTIN
00088700019911
UPC
088700019911
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
2-gang old work switch & outlet box
Packaging
Weight per each
0.313
Carton
1
Package
30
Uses, Certifications, and Standards
Application
2-gang old work switch & outlet box
standard
UL 2 hr. fire-rated
Mounting
flange & swing tab
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat