EZ32XN - Ez 32 Cu-In. 4" SQ Nail On

PVC & Accessories

  • $6.34 (Each)
  • $6.34 (Each)

  • $316.76 (Per 50)

  • $633.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ32XN
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ32XN
Description
Ez 32 Cu-In. 4" SQ Nail On
32 Cu. In. 4 In. Square Ez Box New Work Nail-On Residential Electrical Box With Wire Clamps Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
088700019997 / 00088700019997
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.34 (Each)
Carton
$316.76 (Per 50)
Resources
Images
 
 
EZ32XN - Small Image
 
EZ32XN - Large Image
Attachments
 
 
EZ32XN - Specification Sheet
Other Links
 
 
EZ32XN - Other
 
EZ32XN - Other
 
EZ32XN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
32 cu. in.
Length
4
Width
4
Descriptions
Product Type
32 Cu In Box 4 SQR W/Nails
Features
CANTEX EZ32XN EZ BOX is a 32 cu. in. 4 in. square PVC box for residential or light commercial new construction (new work) electrical installations with enhanced angled nails for EZ mounting. 4 in. square boxes provide maximum volume for multiple conductors and connectors that often run in two or more directions.
extra long description
CTX EZ32XN 32 CU IN BOX 4 SQR W/NAI
Description
EZ 32 CU-IN. 4" SQ NAIL ON
Long Description
32 cu. in. 4 in. Square EZ BOX New Work Nail-on Residential Electrical Box with Wire Clamps Gray
Special Features
enhanced angled nails
Construction
new work
Additional Information
Cable Entry
8 wire clamps
Mounting Type
Nail-On
installation type
New Construction
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ32XN
GTIN
00088700019997
UPC
088700019997
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
4 in. square
Packaging
Weight per each
0.21
Carton
50
Uses, Certifications, and Standards
standard
ETL 2-hour fire-rated
Mounting
Nail-On
Application
square new work box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat