EZ44TN - Ez 44 Cu-In. 3G Nail On

Cantex Inc.

  • $3.88 (Each)
  • $3.88 (Each)

  • $193.82 (Per 50)

  • $387.63 (Per 100)

In-Stock: 18,595 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ44TN
Manufacturer
Cantex Inc.
Manufacturer's Part Number
EZ44TN
Description
Ez 44 Cu-In. 3G Nail On
Cantex EZ44TN Ez Box Is A 44 Cu. In. 3-Gang Nail-On Electrical Switch and Outlet Box For Residential or Light Commercial New Construction (New Work) Electrical Installations. It Features 12 Wire Clamps and Enhanced Angled Nails For Easy Installation.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700019959 / 00088700019959
Weight per unit
0.338 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.88 (Each)
Carton
$193.82 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18,595
Resources
Images
 
 
EZ44TN - Small Image
 
EZ44TN - Large Image
Other Links
 
 
EZ44TN - Other
 
EZ44TN - Other
Attachments
 
 
EZ44TN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
3
Dimensions and Weight
Size
Non-Applicable
Descriptions
Description
EZ 44 CU-IN. 3G NAIL ON
Extra Long Description
CTX EZ44TN 44 CU IN 3 GANG W/NAILS
Features
CANTEX EZ44TN EZ BOX is a 44 cu. in. 3-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features 12 wire clamps and enhanced angled nails for easy installation.
Long Description
CANTEX EZ44TN EZ BOX is a 44 cu. in. 3-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features 12 wire clamps and enhanced angled nails for easy installation.
Product Type
44 Cu In 3 Gang W/Nails
Additional Information
Installation Type
New Construction
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ44TN
GTIN
00088700019959
UPC
088700019959
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
EZ BOX New Work Nail-on Residential Electrical Switch and Outlet Box with Wire Clamps Gray
Packaging
Weight per each
0.338
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,595

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat