EZ48DN - Ez 48 Cu-In. 2G Nail On

PVC & Accessories

  • $3.16 (Each)
  • $3.16 (Each)

  • $157.94 (Per 50)

  • $315.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ48DN
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ48DN
Description
Ez 48 Cu-In. 2G Nail On
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 48 Cu.In Capacity, (6) Clamp Cable Entry, 2 Gang, Square, Enhanced Angled Nail, 4 In Length, 4 In Width, 4 In Height, 0.361 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700041905 / 00088700041905
Weight per unit
0.361 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$157.94 (Per 50)
Resources
Images
 
 
EZ48DN - Small Image
 
EZ48DN - Large Image
 
EZ48DN - Large Image
Attachments
 
 
EZ48DN - Specification Sheet
Other Links
 
 
EZ48DN - Other
 
EZ48DN - Other
 
EZ48DN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Square
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4 in
Width
4 in
Height
4 in
Size
2-Gang
Descriptions
Special Features
Quick Mounting Between Studs and Eight Clamp
Product Type
Electrical Switch and Outlet Box
Long Description
Electrical Switch and Outlet Box, PVC Material, Gray, EZ Model, 48 cu.in Capacity, (6) Clamp Cable Entry, 2 Gang, Square, Enhanced Angled Nail, 4 in Length, 4 in Width, 4 in Height, 0.361 lb/EA
Features
CANTEX EZ48DN EZ BOX is a 48 cu. in. 2-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations with molded brackets for steel stud mounting. It features 8 wire clamps and enhanced angled nails for easy installation.
Short Description
Electrical Switch and Outlet Box, PVC, Gray, 48 cu.in
extra long description
CTX EZ48DN 48 CU IN DEEP 2 GANG W/N
Description
EZ 48 CU-IN. 2G NAIL ON
Construction
new work
Additional Information
Cable Entry Type
(6) Clamp
for use with
Masonry Wall
Mounting Type
Enhanced Angled Nail
Standards Met
UL Listed;ETL Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ48DN
sub brand
EZ BOX(R)
Model
EZ
GTIN
00088700041905
UPC
088700041905
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
2-gang 48 cu. in. deep new work switch & outlet box w/ steel stud bracket
Packaging
Weight
0.361 lb/EA
Weight per each
0.361
Carton
50
Uses, Certifications, and Standards
Application
Residential Or Light Commercial New Construction (new Work) Electrical Installations
Capacity
48 cu.in
standard
ETL, 2-Hour Fire Rated
Mounting
Nail-On
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat