EZ55QNB - Ez 55 Cu-In. 4G Nail On Bracketed

PVC & Accessories

  • $8.37 (Each)
  • $8.37 (Each)

  • $209.16 (Per 25)

  • $836.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ55QNB
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ55QNB
Description
Ez 55 Cu-In. 4G Nail On Bracketed
Ez Box, Light Commercial New Construction (New Work) Electrical;Residential Application, Gray Color/Finish, Nail-On Connection Type, 2.614 In Height, Attached Nails Includes, 7.629 In Length, Made In Usa, Galvanized Steel (Bracket);PVC Material, 4 - Gangs, 1 CT;25 PK Package Quantity, 12 Integral Wire Clamps to Hold Wires Securely;Adjustable Bracket and Enhanced Angled Nails For Quick Mounting Between Studs;Attached Nails For Mounting Are Included;Engineered For Easy, Cost Saving Installation and Construct
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700020054 / 00088700020054
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.37 (Each)
Carton
$209.16 (Per 25)
Resources
Other Links
 
 
EZ55QNB - Other
 
EZ55QNB - Other
 
EZ55QNB - Other
Images
 
 
EZ55QNB - Small Image
 
EZ55QNB - Large Image
 
EZ55QNB - Large Image
 
EZ55QNB - Small Image
Attachments
 
 
EZ55QNB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC;Galvanized Steel (Bracket)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
7.629 in
Width
3.712 in
Height
2.614 in
Descriptions
Product Type
EZ BOX
Long Description
EZ BOX, Light Commercial New Construction (New Work) Electrical;Residential Application, Gray Color/Finish, Nail-On Connection Type, 2.614 in Height, Attached Nails Includes, 7.629 in Length, Made in USA, Galvanized Steel (Bracket);PVC Material, 4 - Gangs, 1 CT;25 PK Package Quantity, 12 Integral Wire Clamps to Hold Wires Securely;Adjustable Bracket and Enhanced Angled Nails for Quick Mounting Between Studs;Attached Nails for Mounting are Included;Engineered for Easy, Cost Saving Installation and Construct
Features
CANTEX EZ55QNB EZ BOX is a 55 cu. in. 4-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features an adjustable metal bracket for quick mounting between studs as well as 12 wire clamps and enhanced angled nails for EZ installation.
Short Description
EZ BOX, PVC;Galvanized Steel (Bracket), Gray, 1 CT;25 PK
Special Features
Adjustable Bracket and Enhanced Angled Nails for Quick Mounting Between Studs;Attached Nails for Mounting are Included;12 Integral Wire Clamps to Hold Wires Securely;Engineered for Easy, Cost Saving Installation and Constructed with Resilient PVC for Durability
extra long description
CTX EZ55QNB 55 CU IN 4 GANG NL/BR
Description
EZ 55 CU-IN. 4G NAIL ON BRACKETED
Additional Information
package quantity
1 CT;25 PK
Made in USA
yes
Color/Finish
Gray
Connection Type
Nail-On
includes
Attached Nails
Standards Met
ETL Listed, ETL 2 Hour Fire Rated
installation type
New Construction
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ55QNB
sub brand
EZ BOX®
GTIN
00088700020054
UPC
088700020054
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.27
Carton
25
Uses, Certifications, and Standards
Application
Residential;Light Commercial New Construction (New Work) Electrical
Mounting
Nail-On
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat