EZ64QNHW - Ez 64 Cu-In. 4G Nail On | Heavy Wall

PVC & Accessories

  • $20.29 (Each)
  • $20.29 (Each)

  • $2,028.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ64QNHW
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ64QN-HW
Description
Ez 64 Cu-In. 4G Nail On | Heavy Wall
4-Gang 64 Cu. In. Ez Box Heavy Wall New Work Nail-On Residential Electrical Switch and Outlet Box With Wire Clamps Gray
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121306 - Switch box
UPC/GTIN
088700971950 / 00088700971950
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.29 (Each)
Carton
$20.29 (Each)
Resources
Images
 
 
EZ64QNHW - Large Image
 
EZ64QNHW - Small Image
Attachments
 
 
EZ64QNHW - Specification Sheet
Other Links
 
 
EZ64QNHW - Other
 
EZ64QNHW - Other
 
EZ64QNHW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4-gang
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4-Gang
Descriptions
Product Type
64 Cu In 4 Gang HW- W/Nails
extra long description
CTX EZ64QN-HW 64 CU IN 4 GANG HW-
Features
CANTEX EZ64QN-HW 4-gang 64 cu. in. heavy wall residential EZ BOX is ideal for new work applications where an electrical switch or outlet box may be exposed to the elements. This larger 64 cu. in. box is designed to hold most standard devices.
Description
EZ 64 CU-IN. 4G NAIL ON | HEAVY WALL
Long Description
4-Gang 64 cu. in. EZ BOX Heavy Wall New Work Nail-on Residential Electrical Switch and Outlet Box with Wire Clamps Gray
Special Features
14 integral wire clamps
Construction
new work
Additional Information
Mounting Type
Nail-On
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ64QN-HW
GTIN
00088700971950
UPC
088700971950
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
4-gang heavy wall new work switch & outlet box
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
4-gang heavy wall new work switch & outlet box
standard
ETL, 2-Hour Fire Rated
Mounting
Nail-On
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat