FA114 - 1-1/4" PVC Female Adapter

PVC & Accessories

  • $1.38 (Each)
  • $1.38 (Each)

  • $55.18 (Per 40)

  • $137.96 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FA114
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140046
Description
1-1/4" PVC Female Adapter
1-1/4 In. Schedule 40 Female Adapter
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700062443 / 00088700567481
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$1.38 (Each)
Standard Packaging
$55.18 (Per 40)
Resources
Images
 
 
FA114 - Small Image
 
FA114 - Large Image
Other Links
 
 
FA114 - Other
 
FA114 - Other
 
FA114 - Other
Attachments
 
 
FA114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.875 in.
Descriptions
Description
1-1/4" PVC FEMALE ADAPTER
Product Type
1 1/4 Ul Adapt F CT
Features
CANTEX 5140046 is a 1-1/4 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld
extra long description
CTX 5140046 1 1/4 UL ADAPT F CT
Long Description
1-1/4 in. Schedule 40 Female Adapter
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140046
GTIN
00088700567481
UPC
088700062443
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1 1/4
Packaging
Weight per each
0.1
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat