FA312 - 3-1/2" PVC Female Adapter

PVC & Accessories

  • $7.24 (Each)
  • $7.24 (Each)

  • $144.74 (Per 20)

  • $723.72 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FA312
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E942M
Description
3-1/2" PVC Female Adapter
3 1/2 Ul Adapt F CT
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/EAN/GTIN
088700527744 / 30088700527745 / 00088700527744
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Carton
$7.24 (Each)
Standard Packaging
$144.74 (Per 20)
Resources
Images
 
 
FA312 - Small Image
 
FA312 - Large Image
MSDS Sheets
 
 
FA312 - MSDS Sheet
Attachments
 
 
FA312 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Product Type
Female Adapter
Description
3-1/2" PVC FEMALE ADAPTER
extra long description
THREADED FEMALE TYPE; PVC MATERIAL; THREADED METAL CONDUIT TO PVC CONDUIT CONNECTION TYPE; 40/80 SCHEDULE; UL 651, CSA APPROVAL; NEMA TC-3 APPLICABLE STANDARD; 30 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; SIZE 4.5 INCH DIA X 3 INCH L; FOR EB AND DB DUCT
Long Description
FEMALE ADAPTER, THREADED FEMALE TYPE; PVC MATERIAL; THREADED METAL CONDUIT TO PVC CONDUIT CONNECTION TYPE; 40/80 SCHEDULE; UL 651, CSA APPROVAL; NEMA TC-3 APPLICABLE STANDARD; 30 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
Additional Information
Size 4.5 Inch Dia x 3 Inch L; For EB and DB Duct
Additional Information
Schedule
40/80
Applicable Standard
NEMA TC-3
Connection Type
Threaded Metal Conduit to PVC Conduit
Manufacturer Information
Manufacturers Part Number
E942M
Brand
PVC & Accessories
GTIN
00088700527744
UPC
088700527744
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
THREADED FEMALE
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
30 PER CARTON
Weight per each
0.65
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 651, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat