FA5 - 5" PVC Female Adapter

PVC & Accessories

  • $18.45 (Each)
  • $18.45 (Each)

  • $184.52 (Per 10)

  • $1,845.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FA5
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140053
Description
5" PVC Female Adapter
5 In. Schedule 40 Female Adapter
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700527768 / 00088700527768
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.45 (Each)
Carton
$18.45 (Each)
Standard Packaging
$184.52 (Per 10)
Resources
Images
 
 
FA5 - Large Image
 
FA5 - Small Image
Attachments
 
 
FA5 - Specification Sheet
Other Links
 
 
FA5 - Other
 
FA5 - Other
 
FA5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.688 in.
Descriptions
Product Type
5 Ul Adapt F CT
Description
5" PVC FEMALE ADAPTER
Features
CANTEX 5140053 is a 5 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld
extra long description
CTX 5140053 5 UL ADAPT F CT
Special Features
Two female ends with same diameter
Long Description
5 in. Schedule 40 Female Adapter
Additional Information
Inside Diameter
1.3125 in.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140053
GTIN
00088700527768
UPC
088700527768
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Female Adapter
Trade Size
Trade Size
5
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed
Application
Schedule 40 Female Adapter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat