LB112 - 1-1/2" PVC Type LB Condulet

PVC & Accessories

  • $12.44 (Each)
  • $12.44 (Each)

  • $124.41 (Per 10)

  • $1,244.14 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB112
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133667
Description
1-1/2" PVC Type LB Condulet
1-1/2 In. Conduit Body Type LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065451 / 00088700567016
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.44 (Each)
Carton
$12.44 (Each)
Standard Packaging
$124.41 (Per 10)
Resources
Images
 
 
LB112 - Large Image
 
LB112 - Small Image
Attachments
 
 
LB112 - Specification Sheet
Other Links
 
 
LB112 - Other
 
LB112 - Other
 
LB112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/2" PVC LB CONDULET
Product Type
1 1/2 Ul-LB Access FTG
Features
CANTEX 5133667 is a 1-1/2 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133667 1 1/2 UL-LB ACCESS FTG
Long Description
1-1/2 in. Conduit Body Type LB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133667
GTIN
00088700567016
UPC
088700065451
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1 1/2
Packaging
Weight per each
0.9
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat