LB114 - 1-1/4" PVC Type LB Condulet

PVC & Accessories

  • $10.34 (Each)
  • $10.34 (Each)

  • $103.44 (Per 10)

  • $1,034.44 (Per 100)

In-Stock: 56 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB114
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133666
Description
1-1/4" PVC Type LB Condulet
Cantex 5133666 Is A 1-1/4 In. Conduit Body Type LB Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065444 / 00088700567672
Weight per unit
0.707 L
Price & Packaging
Minimum Order Quantity
1
Unit
$10.34 (Each)
Carton
$10.34 (Each)
Standard Packaging
$103.44 (Per 10)
Stock Availability
Nacogdoches
56 (Check another store)
All Stores
2,957
Resources
Images
 
 
LB114 - Small Image
 
LB114 - Large Image
Attachments
 
 
LB114 - Specification Sheet
Other Links
 
 
LB114 - Other
 
LB114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1-1/4 in. Conduit Body Type LB;1 1/4
Descriptions
Description
1-1/4" PVC TYPE LB CONDULET
Product Type
1 1/4 Ul-LB Access FTG
Features
CANTEX 5133666 is a 1-1/4 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133666 1 1/4 UL-LB ACCESS FTG
Long Description
CANTEX 5133666 is a 1-1/4 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133666
GTIN
00088700567672
UPC
088700065444
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
1-1/4 in. Conduit Body Type LB
Trade Size
Trade Size
1 1/4
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,957

Location search:

A-L

Location Stock Available
Andrews
11 View Store
Arlington Branch
55 View Store
Athens
7 View Store
Avondale
1 View Store
Bartlesville
9 View Store
Bastrop
2 View Store
Baytown
5 View Store
Benton
2 View Store
Bentonville
12 View Store
Big Spring
5 View Store
Bridgeport
20 View Store
Brownsville
21 View Store
Brownwood
6 View Store
Bryan
5 View Store
Burleson
4 View Store
Cabot
2 View Store
Carlsbad
10 View Store
Cedar Park
13 View Store
Centennial
7 View Store
Cleburne
4 View Store
Clovis
7 View Store
Colorado Springs
9 View Store
Conroe
13 View Store
Conway
10 View Store
Cookeville
16 View Store
Corsicana
6 View Store
Covington
25 View Store
Dallas
8 View Store
Deer Valley
7 View Store
Denton
7 View Store
Dodge City
16 View Store
Doraville
10 View Store
Dripping Springs
21 View Store
Dumas
7 View Store
Duncan
5 View Store
Durant
8 View Store
Edmond
8 View Store
El Dorado
5 View Store
Enid
7 View Store
Ennis
2 View Store
Fayetteville
20 View Store
Forney
1 View Store
Fort Smith
4 View Store
Ft. Worth
17 View Store
Gainesville
5 View Store
Galena Park
15 View Store
Galveston
4 View Store
Georgetown
5 View Store
Gilbert
2 View Store
Gonzales
13 View Store
Granbury
5 View Store
Greenville
11 View Store
Harlingen
4 View Store
Hereford
7 View Store
Hobbs
3 View Store
Hope
2 View Store
Hot Springs
7 View Store
Humble
12 View Store
Huntsville
13 View Store
Hutchinson
6 View Store
Jonesboro
8 View Store
Kansas City - North
12 View Store
Katy
18 View Store
Kenedy
6 View Store
Kerrville
16 View Store
Kilgore
5 View Store
Killeen
9 View Store
Lafayette
9 View Store
Lancaster
4 View Store
Laredo
23 View Store
Las Cruces
10 View Store
Lawrence
75 View Store
Lawton
18 View Store
League City
24 View Store
Lee's Summit
11 View Store
Leesville
9 View Store

M-Z

Location Stock Available
Mansfield
6 View Store
Marble Falls
4 View Store
Marietta
12 View Store
Marshall
8 View Store
McKinney
11 View Store
Mesa
11 View Store
Midland
12 View Store
Midwest City
12 View Store
Mineral Wells
7 View Store
Monroe
6 View Store
Moore
14 View Store
Mt. Pleasant
10 View Store
N Little Rock
14 View Store
N. San Antonio
6 View Store
Nashville
5 View Store
Natchitoches
7 View Store
NE Wichita
6 View Store
New Braunfels
3 View Store
New Orleans
16 View Store
Newnan
10 View Store
North Austin
6 View Store
North Fort Worth
6 View Store
Pampa
2 View Store
Paris
1 View Store
Pearland
13 View Store
Pearsall
9 View Store
Pecos
9 View Store
Pine Bluff
12 View Store
Pineville
5 View Store
Plainview
2 View Store
Plano
8 View Store
Pleasanton
7 View Store
Prosper
6 View Store
Pryor
3 View Store
Rockwall
9 View Store
Rogers
7 View Store
Rome
8 View Store
Roswell
3 View Store
Round Rock
1 View Store
Russellville
6 View Store
Ruston
10 View Store
Salina
7 View Store
San Angelo
10 View Store
San Antonio
22 View Store
San Marcos
11 View Store
Searcy
5 View Store
Shawnee
13 View Store
Sherman
7 View Store
Shreveport
3 View Store
Siloam Springs
10 View Store
South Austin
2 View Store
Spring
13 View Store
Stafford
10 View Store
Stephenville
17 View Store
Stillwater
4 View Store
Stockbridge
8 View Store
Sulphur
6 View Store
Sulphur Springs
14 View Store
Sweetwater
1 View Store
Tampa Bay East
10 View Store
Temple
12 View Store
Terrell
4 View Store
Tomball
8 View Store
Uvalde
6 View Store
Vidalia
8 View Store
Waco
6 View Store
Waxahachie
9 View Store
Weatherford
6 View Store
West Dallas
6 View Store
West Ft. Worth
13 View Store
Wichita Falls
8 View Store
Yukon
13 View Store

* All prices subject to change.

Begin Live Chat