LB4 - 4" PVC Type LB Condulet

PVC & Accessories

  • $96.79 (Each)
  • $96.79 (Each)

  • $9,679.09 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB4
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133672
Description
4" PVC Type LB Condulet
4 In. Conduit Body Type LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700022737 / 00088700022737
Weight per unit
6.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.79 (Each)
Carton
$96.79 (Each)
Resources
Images
 
 
LB4 - Large Image
 
LB4 - Small Image
Attachments
 
 
LB4 - Specification Sheet
Other Links
 
 
LB4 - Other
 
LB4 - Other
 
LB4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
4 Ul-LB Access FTG
Description
4" PVC TYPE LB CONDULET
Features
CANTEX 5133672 is a 4 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133672 4 UL-LB ACCESS FTG
Long Description
4 in. Conduit Body Type LB
Manufacturer Information
Manufacturers Part Number
5133672
Brand
PVC & Accessories
GTIN
00088700022737
UPC
088700022737
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
4
Packaging
Weight per each
6.026
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat