LL1 - 1" PVC Type LL Condulet

PVC & Accessories

  • $7.95 (Each)
  • $7.95 (Each)

  • $79.48 (Per 10)

  • $794.75 (Per 100)

In-Stock: 497 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E984F-CAR
Description
1" PVC Type LL Condulet
Type LL Cond Bdy 12CU 1IN PVC 10PK
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
034481132387 / 00034481132387
Weight per unit
34.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.95 (Each)
Carton
$7.95 (Each)
Standard Packaging
$79.48 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
497
Resources
Images
 
 
LL1 - Large Image
Installation Sheets
 
 
LL1 - Installation Sheet
Attachments
 
 
LL1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
Non-Metallic
Hub Location
90 DEG
Access Opening
LEFT SIDE
Dimensions and Weight
Hub Size
1 INCH
Size
6-9/32 INCH L X 2-1/32 INCH H
Descriptions
Product Type
Conduit Body
extra long description
NON-METALLIC MATERIAL; 6-9/32 INCH L X 2-1/32 INCH H SIZE; RIGID/IMC CONDUIT USED ON; 1 INCH HUB SIZE; THREADLESS INSTALLATION; LL CONFIGURATION; 2 HUB(S); UL E42728 APPROVAL; 90 DEG HUB LOCATION; LEFT SIDE ACCESS OPENING; LL MODEL
Description
1" PVC TYPE LL CONDULET
Long Description
CONDUIT BODY, NON-METALLIC MATERIAL; 6-9/32 INCH L X 2-1/32 INCH H SIZE; RIGID/IMC CONDUIT USED ON; 1 INCH HUB SIZE; THREADLESS INSTALLATION; LL CONFIGURATION; 2 HUB(S); UL E42728 APPROVAL; 90 DEG HUB LOCATION; LEFT SIDE ACCESS OPENING; LL MODEL
Commodity Description
PVC CONDUIT BODIES,FS BX,JUNCT. BX
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E984F-CAR
Model
LL
GTIN
00034481132387
UPC
034481132387
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
34.5
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID/IMC CONDUIT
Installation
THREADLESS
Approval
UL E42728
Configuration
LL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat