LL34 - 3/4" PVC Type LL Condulet

PVC & Accessories

  • $7.73 (Each)
  • $7.73 (Each)

  • $115.92 (Per 15)

  • $772.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL34
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133661
Description
3/4" PVC Type LL Condulet
3/4 In. Conduit Body Type LL
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700065628 / 00088700567702
Weight per unit
0.264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.73 (Each)
Carton
$7.73 (Each)
Standard Packaging
$115.92 (Per 15)
Resources
Images
 
 
LL34 - Small Image
 
LL34 - Large Image
Other Links
 
 
LL34 - Other
 
LL34 - Other
 
LL34 - Other
Attachments
 
 
LL34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Width
1.5 in.
Length
4.938 in.
Descriptions
Product Type
3/4 Ul-LL Access FTG
Features
CANTEX 5133661 is a 3/4 in. Conduit Body Type LL which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133661 3/4 UL-LL ACCESS FTG
Long Description
3/4 in. Conduit Body Type LL
Manufacturer Information
Manufacturers Part Number
5133661
Brand
PVC & Accessories
GTIN
00088700567702
UPC
088700065628
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.264
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat