LR1 - 1" PVC Type LR Condulet

PVC & Accessories

  • $7.68 (Each)
  • $7.68 (Each)

  • $76.76 (Per 10)

  • $767.55 (Per 100)

In-Stock: 569 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133652
Description
1" PVC Type LR Condulet
Cantex 5133652 Is A 1 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065833 / 00088700567757
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.68 (Each)
Carton
$7.68 (Each)
Standard Packaging
$76.76 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
569
Resources
Images
 
 
LR1 - Large Image
 
LR1 - Small Image
Other Links
 
 
LR1 - Other
 
LR1 - Other
Attachments
 
 
LR1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 in. Conduit Body Type LR;1
Descriptions
Product Type
1 Ul-LR Access FTG
Features
CANTEX 5133652 is a 1 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133652 1 UL-LR ACCESS FTG
Long Description
CANTEX 5133652 is a 1 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Manufacturer Information
Manufacturers Part Number
5133652
Brand
PVC & Accessories
GTIN
00088700567757
UPC
088700065833
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Conduit Body Type LR
Trade Size
Trade Size
1
Packaging
Weight per each
0.42
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat