LR114 - 1-1/4" PVC Type LR Condulet

Cantex Inc.

  • $10.23 (Each)
  • $10.23 (Each)

  • $1,022.71 (Per 100)
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
LR114
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133653
Description
1-1/4" PVC Type LR Condulet
Cantex 5133653 Is A 1-1/4 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700010048 / 00088700065840
Weight per unit
0.717 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Carton
$10.23 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
134
Resources
Images
 
 
LR114 - Small Image
 
LR114 - Large Image
Attachments
 
 
LR114 - Specification Sheet
Other Links
 
 
LR114 - Other
 
LR114 - Other
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
1 1/4
Descriptions
Extra Long Description
CTX 5133653 1 1/4 UL-LR ACCESS FTG
Features
CANTEX 5133653 is a 1-1/4 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
CANTEX 5133653 is a 1-1/4 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
1 1/4 Ul-LR Access FTG
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133653
GTIN
00088700065840
UPC
088700010048
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
1-1/4 in. Conduit Body Type LR
Trade Size
Trade Size
1 1/4
Packaging
Weight per each
0.717
Carton
1
Uses, Certifications, and Standards
Standard
UL Listed;UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LR114.
Jump To:

Similar Items

Similar items are close alternatives to LR114, though they may not be 100% alike.

Cross Referenced

These items are similar to LR114 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59223 Allied Tube & Conduit 00091111042195
5133653 Cantex 00088700065840
61370125 JM Eagle 00098179203179
PLRLA-125 Madison Electric 00784297761041
78167 Multi Fittings Corp n/a
SLR40S Multi Fittings Corp 00622454774841
E985G Thomas & Betts 00034481065449
1164 Topaz 00751338232235
59223 Certaineed n/a
ME985G Picoma Industries n/a

* All prices subject to change.

Begin Live Chat