PVC190 - 1" SCH40 90D PVC Elbow

Cantex Inc.

  • $3.10 (Each)
  • $3.10 (Each)

  • $61.99 (Per 20)

  • $309.93 (Per 100)

In-Stock: 369 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC190
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133825
Description
1" SCH40 90D PVC Elbow
Cantex 5133825 Is A 1 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700153547 / 00088700568150
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.10 (Each)
Carton
$3.10 (Each)
Standard Packaging
$61.99 (Per 20)
Stock Availability
Nacogdoches
369 (Check another store)
All Stores
27,159
Resources
Images
 
 
PVC190 - Small Image
 
PVC190 - Large Image
Other Links
 
 
PVC190 - Other
 
PVC190 - Other
Attachments
 
 
PVC190 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow
Descriptions
Description
1" SCH40 90D PVC ELBOW
Extra Long Description
CTX 5133825 1 UL40 90 BND STD R
Features
CANTEX 5133825 is a 1 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5133825 is a 1 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
1 UL40 90 BND STD R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133825
GTIN
00088700568150
UPC
088700153547
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Plain End Schedule 40 Standard Radius Elbow
Trade Size
Trade Size
1
Packaging
Weight per each
0.32
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,159

Location search:

A-L

Location Stock Available
Andrews
10 View Store
Arlington Branch
1,126 View Store
Athens
83 View Store
Bartlesville
47 View Store
Bastrop
102 View Store
Baytown
83 View Store
Benton
32 View Store
Bentonville
95 View Store
Borger
31 View Store
Bridgeport
72 View Store
Brownsville
83 View Store
Brownwood
55 View Store
Bryan-College Station
317 View Store
Burleson
72 View Store
Cabot
20 View Store
Carlsbad
33 View Store
Cedar Park
76 View Store
Cleburne
94 View Store
Clovis
67 View Store
Concord
32 View Store
Conroe
58 View Store
Conway
82 View Store
Cookeville
17 View Store
Corsicana
12 View Store
Covington
7 View Store
Dallas
251 View Store
Denton
133 View Store
Dodge City
50 View Store
Doraville
76 View Store
Dripping Springs
144 View Store
Dumas
70 View Store
Duncan
67 View Store
Durant
60 View Store
Edmond
36 View Store
El Dorado
15 View Store
Enid
102 View Store
Ennis
52 View Store
Fayetteville
56 View Store
Forney
16 View Store
Fort Smith
47 View Store
Ft. Worth
131 View Store
Gainesville
28 View Store
Galena Park
100 View Store
Galveston
70 View Store
Georgetown
78 View Store
Gonzales
44 View Store
Granbury
14 View Store
Greenville
100 View Store
Greenville - SC
49 View Store
Harlingen
92 View Store
Hendersonville
113 View Store
Hereford
60 View Store
Hobbs
60 View Store
Hope
138 View Store
Hot Springs
38 View Store
Humble
67 View Store
Huntsville
44 View Store
Hutchinson
26 View Store
Jonesboro
100 View Store
Kansas City - North
25 View Store
Katy
113 View Store
Kenedy
14 View Store
Kerrville
126 View Store
Kilgore
39 View Store
Killeen
108 View Store
Lafayette
117 View Store
Lancaster
104 View Store
Las Cruces
19 View Store
Lawrence
86 View Store
Lawton
10 View Store
League City
18 View Store
Lee's Summit
121 View Store
Leesville
21 View Store

M-Z

Location Stock Available
Mansfield
6 View Store
Marble Falls
86 View Store
Marietta
103 View Store
Marshall
80 View Store
McKinney
2 View Store
Midland
106 View Store
Midwest City
43 View Store
Mineral Wells
82 View Store
Monroe
93 View Store
Moore
6 View Store
Mt. Pleasant
89 View Store
N Little Rock
97 View Store
Nashville
65 View Store
Natchitoches
43 View Store
NE Wichita
71 View Store
New Braunfels
5 View Store
Newnan
44 View Store
North Austin
94 View Store
North Fort Worth
137 View Store
Pampa
65 View Store
Paris
79 View Store
Pearland
168 View Store
Pearsall
32 View Store
Pecos
160 View Store
Pine Bluff
12 View Store
Pineville
50 View Store
Plainview
55 View Store
Plano
141 View Store
Pleasanton
116 View Store
Prosper
184 View Store
Pryor
47 View Store
Rock Hill
20 View Store
Rockwall
14 View Store
Rogers
134 View Store
Rome
22 View Store
Roswell
97 View Store
Round Rock
27 View Store
Russellville
38 View Store
Ruston
37 View Store
Salina
91 View Store
San Angelo
62 View Store
San Antonio
2 View Store
San Marcos
161 View Store
Searcy
73 View Store
Shawnee
59 View Store
Sherman
4 View Store
Shreveport
25 View Store
Siloam Springs
123 View Store
South Austin
125 View Store
Spring
209 View Store
Stafford
233 View Store
Stephenville
37 View Store
Stillwater
65 View Store
Stockbridge
8 View Store
Sulphur
35 View Store
Sulphur Springs
71 View Store
Sweetwater
17 View Store
Tampa Bay East
756 View Store
Temple
173 View Store
Terrell
57 View Store
Tomball
36 View Store
Uvalde
93 View Store
Vidalia
54 View Store
Waco
180 View Store
Waxahachie
42 View Store
Weatherford
55 View Store
West Dallas
46 View Store
West Ft. Worth
68 View Store
Wichita Falls
258 View Store
Yukon
82 View Store

* All prices subject to change.

Begin Live Chat