PVC290 - 2" SCH40 90D PVC Elbow

PVC & Accessories

  • $7.77 (Each)
  • $7.77 (Each)

  • $776.88 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC290
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133828
Description
2" SCH40 90D PVC Elbow
2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700153578 / 00088700568181
Weight per unit
1.223 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.77 (Each)
Carton
$7.77 (Each)
Resources
Images
 
 
PVC290 - Large Image
 
PVC290 - Small Image
Other Links
 
 
PVC290 - Other
 
PVC290 - Other
 
PVC290 - Other
Attachments
 
 
PVC290 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2 UL40 90 BND STD R
Features
CANTEX 5133828 is a 2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133828 2 UL40 90 BND STD R
Long Description
2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133828
GTIN
00088700568181
UPC
088700153578
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
1.223
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat