PVC390 - 3" SCH40 90D PVC Elbow

Cantex Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 182 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC390
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133830
Description
3" SCH40 90D PVC Elbow
Cantex 5133830 Is A 3 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518827 / 00088700568525
Weight per unit
3.656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
182 (Check another store)
All Stores
7,162
Resources
Images
 
 
PVC390 - Small Image
 
PVC390 - Large Image
Other Links
 
 
PVC390 - Other
 
PVC390 - Other
Attachments
 
 
PVC390 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow
Descriptions
Description
3" SCH40 90D PVC ELBOW
Extra Long Description
CTX 5133830 3 UL40 90 BND STD R
Features
CANTEX 5133830 is a 3 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5133830 is a 3 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
3 UL40 90 BND STD R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133830
GTIN
00088700568525
UPC
088700518827
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
3 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow
Trade Size
Trade Size
3
Packaging
Weight per each
3.656
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,162

Location search:

A-L

Location Stock Available
Andrews
2 View Store
Arlington Branch
106 View Store
Athens
12 View Store
Bartlesville
9 View Store
Bastrop
5 View Store
Baytown
2 View Store
Benton
15 View Store
Bentonville
19 View Store
Big Spring
26 View Store
Brownsville
18 View Store
Brownwood
6 View Store
Bryan-College Station
99 View Store
Cabot
1 View Store
Carlsbad
9 View Store
Cedar Park
1 View Store
Cleburne
1 View Store
Clovis
15 View Store
Concord
10 View Store
Conway
8 View Store
Cookeville
30 View Store
Corsicana
2 View Store
Covington
11 View Store
Dallas
64 View Store
Denton
3 View Store
Dodge City
43 View Store
Doraville
18 View Store
Dripping Springs
9 View Store
Dumas
9 View Store
Duncan
16 View Store
Durant
34 View Store
Edmond
18 View Store
El Dorado
4 View Store
Enid
10 View Store
Ennis
7 View Store
Fayetteville
21 View Store
Forney
7 View Store
Fort Smith
9 View Store
Ft. Worth
9 View Store
Gainesville
11 View Store
Galena Park
1 View Store
Gonzales
47 View Store
Greenville
24 View Store
Greenville - SC
7 View Store
Harlingen
21 View Store
Hendersonville
12 View Store
Hereford
8 View Store
Hobbs
9 View Store
Hot Springs
8 View Store
Humble
7 View Store
Huntsville
4 View Store
Hutchinson
18 View Store
Jonesboro
6 View Store
Kansas City - North
52 View Store
Katy
13 View Store
Kenedy
4 View Store
Kerrville
24 View Store
Kilgore
15 View Store
Killeen
9 View Store
Lafayette
3 View Store
Lancaster
12 View Store
Las Cruces
2 View Store
Lawrence
19 View Store
Lawton
19 View Store
League City
4 View Store
Lee's Summit
9 View Store
Leesville
12 View Store

* All prices subject to change.

Begin Live Chat