T112 - 1-1/2" PVC Type T Condulet

PVC & Accessories

  • $18.18 (Each)
  • $18.18 (Each)

  • $181.76 (Per 10)

  • $1,817.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T112
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133567
Description
1-1/2" PVC Type T Condulet
1-1/2 In. Conduit Body Type T
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066052 / 00088700567870
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.18 (Each)
Carton
$18.18 (Each)
Standard Packaging
$181.76 (Per 10)
Resources
Images
 
 
T112 - Large Image
 
T112 - Small Image
Other Links
 
 
T112 - Other
 
T112 - Other
 
T112 - Other
Attachments
 
 
T112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
CANTEX 5133567 is a 1-1/2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
1 1/2 Ul Access FTG T
Long Description
1-1/2 in. Conduit Body Type T
Description
1-1/2" PVC TYPE T CONDULET
extra long description
CTX 5133567 1 1/2 UL ACCESS FTG T
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133567
GTIN
00088700567870
UPC
088700066052
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1 1/2
Packaging
Weight per each
0.85
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat