TA3 - 3" PVC Male Adapter

PVC & Accessories

  • $5.02 (Each)
  • $5.02 (Each)

  • $501.63 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA3
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140110
Description
3" PVC Male Adapter
3 In. Male Terminal Adapter
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700062085 / 00088700568648
Weight per unit
0.422 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Carton
$5.02 (Each)
Resources
Images
 
 
TA3 - Small Image
 
TA3 - Large Image
Other Links
 
 
TA3 - Other
 
TA3 - Other
 
TA3 - Other
Attachments
 
 
TA3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3 in.
Descriptions
Description
3" PVC MALE ADAPTER
Features
CANTEX 5140110 is a 3 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end
Product Type
3 Ul Adapt M CT
extra long description
CTX 5140110 3 UL ADAPT M CT
Long Description
3 in. Male Terminal Adapter
Additional Information
outside diameter
3.938 in.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140110
GTIN
00088700568648
UPC
088700062085
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3
Packaging
Weight per each
0.422
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat