TA6 - 6" PVC Male Adapter

PVC & Accessories

  • $20.37 (Each)
  • $20.37 (Each)

  • $2,037.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA6
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140114
Description
6" PVC Male Adapter
6 In. Male Terminal Adapter
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700527829 / 00088700527829
Weight per unit
1.396 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.37 (Each)
Carton
$20.37 (Each)
Resources
Other Links
 
 
TA6 - Other
 
TA6 - Other
 
TA6 - Other
Images
 
 
TA6 - Large Image
 
TA6 - Small Image
Attachments
 
 
TA6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.938 in.
Descriptions
Product Type
6 Ul Adapt M CT
Features
CANTEX 5140114 is a 6 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end
extra long description
CTX 5140114 6 UL ADAPT M CT
Description
6" PVC MALE ADAPTER
Long Description
6 in. Male Terminal Adapter
Special Features
For use with Schedule 40 & 80 and EB & DB applications
Additional Information
outside diameter
7.313 in.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140114
GTIN
00088700527829
UPC
088700527829
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Male Terminal Adapter
Trade Size
Trade Size
6
Packaging
Weight per each
1.396
Carton
1
Uses, Certifications, and Standards
Application
Male Terminal Adapter
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat