B12132418A - 13X24X18 Open Bottom Box

Quazite

  • $851.38 (Each)
  • $851.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B12132418A
Manufacturer
Quazite
Manufacturer's Part Number
B12132418A
Description
13X24X18 Open Bottom Box
Flared Wall Boxes Ug SM Box FG
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Pole Line & Distribution Hardw Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037156909 / 00662037156909
Weight per unit
52.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$851.38 (Each)
Resources
Images
 
 
B12132418A - Small Image
 
B12132418A - Large Image
Attachments
 
 
B12132418A - Specification Sheet
Other Links
 
 
B12132418A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
13
Height
18
Size
24 in x 13 in x 18 in
Descriptions
Product Type
Flared Wall
Description
13X24X18 OPEN BOTTOM BOX
Long Description
Flared Wall Boxes UG Sm Box FG
extra long description
QZT B12132418A BOX HD FW OB 13X24X1
Additional Information
number of outlet
0
Cable Entry
Not Standard
Manufacturer Information
Brand
Hubbell Lenoir City
Manufacturers Part Number
B12132418A
GTIN
00662037156909
UPC
662037156909
Taxonomies, Classifications, and Categories
Type
Below Ground Boxes
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
52.5
Carton
1
Uses, Certifications, and Standards
Application
C&I, Water, Communications, Electric Utility
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat