C12132402A017 - 13X24 Polymer Cover "Electric"

Quazite

  • $789.36 (Each)
  • $789.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C12132402A017
Manufacturer
Quazite
Manufacturer's Part Number
C12132402A017
Description
13X24 Polymer Cover "Electric"
Covers Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Covers Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037175795 / 00662037175795
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$789.36 (Each)
Resources
Images
 
 
C12132402A017 - Small Image
 
C12132402A017 - Large Image
Attachments
 
 
C12132402A017 - Specification Sheet
Other Links
 
 
C12132402A017 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FIBERGLASS REINFORCED POLYMER
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
13
Height
2
Size
24 in x 13 in x 2 in
Descriptions
Product Type
CVR HD BD 13X24X2-Electric
Description
13X24 POLYMER COVER "ELECTRIC"
extra long description
QZT C12132402A017 CVR HD BD 13X24X2
Long Description
Covers UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
No
Manufacturer Information
Brand
Hubbell Lenoir City
Manufacturers Part Number
C12132402A017
GTIN
00662037175795
UPC
662037175795
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Polymer Concrete Box/Cover
Packaging
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
C&I, Water, Communications, Electric Utility
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat