PG1118BA18 - Desc 11X18X18 Box

Quazite

  • $645.63 (Each)
  • $645.63 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG1118BA18
Manufacturer
Quazite
Manufacturer's Part Number
PG1118BA18
Description
Desc 11X18X18 Box
Straight Walled Boxes Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037128418 / 00662037128418
Weight per unit
51.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$645.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Attachments
 
 
PG1118BA18 - Specification Sheet
Other Links
 
 
PG1118BA18 - Other
Images
 
 
PG1118BA18 - Small Image
 
PG1118BA18 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Height
18
Size
18 in x 11 in x 18 in
Width
11
Descriptions
Description
DESC 11X18X18 BOX
Extra Long Description
QZT PG1118BA18 BOX OB 11X18X18
Long Description
Straight Walled Boxes UG Sm Box PC
Product Type
Straight Wall
Additional Information
Cable Entry
Not Standard
Number Of Outlet
0
Manufacturer Information
Brand
Quazite
Manufacturers Part Number
PG1118BA18
GTIN
00662037128418
UPC
662037128418
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Below Ground Boxes
Packaging
Weight per each
51.45
Carton
1
Uses, Certifications, and Standards
Application
C&I, Water, Communications, Electric Utility
Standard
Buy American Act Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat