PG1118HA0017 - 11"X18" PG Box CVR Hvy Electric

Quazite

  • $483.07 (Each)
  • $483.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG1118HA0017
Manufacturer
Quazite
Manufacturer's Part Number
PG1118HA0017
Description
11"X18" PG Box CVR Hvy Electric
Covers Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037116552 / 00662037116552
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$483.07 (Each)
Resources
Images
 
 
PG1118HA0017 - Small Image
 
PG1118HA0017 - Large Image
Attachments
 
 
PG1118HA0017 - Specification Sheet
Other Links
 
 
PG1118HA0017 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
11
Size
18 in x 11 in x 2 in
Height
2
Descriptions
Description
11"X18" PG BOX CVR HVY ELECTRIC
Long Description
Covers UG Sm Box PC
extra long description
QZT PG1118HA0017 CVR BD HD 11X18X1.
Product Type
CVR BD HD 11X18X1.75/HW-Electric
Additional Information
number of outlet
0
Cable Entry
No
Manufacturer Information
Brand
Hubbell Lenoir City
Manufacturers Part Number
PG1118HA0017
GTIN
00662037116552
UPC
662037116552
Taxonomies, Classifications, and Categories
Type
Polymer Concrete Box/Cover
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
standard
BABA Compliant (All status valid till December 2024)
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat