PG1324HA0017 - 13"X24" PG HD CVR Electric

Quazite

  • $710.36 (Each)
  • $710.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG1324HA0017
Manufacturer
Quazite
Manufacturer's Part Number
PG1324HA0017
Description
13"X24" PG HD CVR Electric
Covers Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037109363 / 00662037109363
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$710.36 (Each)
Resources
Attachments
 
 
PG1324HA0017 - Specification Sheet
Images
 
 
PG1324HA0017 - Small Image
 
PG1324HA0017 - Large Image
Other Links
 
 
PG1324HA0017 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
13
Height
2
Size
24 in x 13 in x 2 in
Descriptions
Description
13"X24" PG HD CVR ELECTRIC
Product Type
CVR BD HD 13X24X2/HW-Electric
extra long description
QZT PG1324HA0017 CVR BD HD 13X24X2/
Long Description
Covers UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
No
Manufacturer Information
Brand
Hubbell Lenoir City
Manufacturers Part Number
PG1324HA0017
GTIN
00662037109363
UPC
662037109363
Taxonomies, Classifications, and Categories
Type
Polymer Concrete Box/Cover
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
51
Carton
1
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat