PG2424BA24 - 24X24X24 Box

Quazite

  • $2149.20 (Each)
  • $2,149.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG2424BA24
Manufacturer
Quazite
Manufacturer's Part Number
PG2424BA24
Description
24X24X24 Box
Straight Walled Boxes Ug LG Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037129989 / 00662037129989
Weight per unit
173.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,149.20 (Each)
Resources
Attachments
 
 
PG2424BA24 - Specification Sheet
Images
 
 
PG2424BA24 - Large Image
 
PG2424BA24 - Small Image
Other Links
 
 
PG2424BA24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Height
24
Width
24
Size
24 in x 24 in x 24 in
Descriptions
Description
24X24X24 BOX
Product Type
Straight Wall
extra long description
QZT PG2424BA24 BOX OB 24X24X24
Long Description
Straight Walled Boxes UG Lg Box PC
Additional Information
number of outlet
0
Cable Entry
Not Standard
Manufacturer Information
Brand
Hubbell Lenoir City
Manufacturers Part Number
PG2424BA24
GTIN
00662037129989
UPC
662037129989
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Below Ground Boxes
Packaging
Weight per each
173.25
Carton
1
Uses, Certifications, and Standards
standard
ANSI /SCTE 77 2010
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat