PG2436HA0017 - 24"X36" HD CVR Electric

Quazite

  • $1409.09 (Each)
  • $1,409.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG2436HA0017
Manufacturer
Quazite
Manufacturer's Part Number
PG2436HA0017
Description
24"X36" HD CVR Electric
Covers Ug LG Box PC
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037110826 / 00662037110826
Weight per unit
112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,409.09 (Each)
Resources
Attachments
 
 
PG2436HA0017 - Specification Sheet
Images
 
 
PG2436HA0017 - Large Image
Other Links
 
 
PG2436HA0017 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
24
Height
3
Size
36 in x 24 in x 3 in
Descriptions
Description
24"X36" HD CVR ELECTRIC
Product Type
CVR BD HD 24X36X3/HW-Electric
extra long description
QZT PG2436HA0017 CVR BD HD 24X36X3/
Long Description
Covers UG Lg Box PC
Additional Information
number of outlet
0
Cable Entry
No
Manufacturer Information
Brand
Hubbell Lenoir City
Manufacturers Part Number
PG2436HA0017
GTIN
00662037110826
UPC
662037110826
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Polymer Concrete Box/Cover
Packaging
Weight per each
112
Carton
1
Uses, Certifications, and Standards
Application
C&I, Water, Communications, Electric Utility
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat