PG3636BA36 - 36X36X36 Quasite Box

Quazite

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG3636BA36
Manufacturer
Quazite
Manufacturer's Part Number
PG3636BA36
Description
36X36X36 Quasite Box
Straight Walled Boxes Ug LG Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037128692 / 00662037128692
Weight per unit
381.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PG3636BA36 - Small Image
 
PG3636BA36 - Large Image
Attachments
 
 
PG3636BA36 - Specification Sheet
Other Links
 
 
PG3636BA36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Height
36
Width
36
Size
36 in x 36 in x 36 in
Descriptions
Description
36X36X36 QUASITE BOX
Product Type
Straight Wall
extra long description
QZT PG3636BA36 BOX OB 36X36X36
Long Description
Straight Walled Boxes UG Lg Box PC
Additional Information
Cable Entry
Not Standard
number of outlet
0
Manufacturer Information
Brand
Hubbell Lenoir City
Manufacturers Part Number
PG3636BA36
GTIN
00662037128692
UPC
662037128692
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Below Ground Boxes
Packaging
Weight per each
381.15
Carton
1
Uses, Certifications, and Standards
standard
BABA Compliant (All status valid till December 2024)
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat