4525308 - 52" Studio White Ovation Fan With Light

Quorum

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4525308
Manufacturer
Quorum
Manufacturer's Part Number
4525-308
Description
52" Studio White Ovation Fan With Light
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
190808150660 / 00190808150660
Weight per unit
19.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4525308 - Small Image
 
4525308 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Product Type
52"Ceiling Fan
Description
52" STUDIO WHITE OVATION FAN WITH LIGHT
Additional Information
Safety Rating
Dry
bulb type
E26
Category
Fans
Manufacturer Information
Manufacturers Part Number
4525-308
Brand
Quorum
GTIN
00190808150660
UPC
190808150660
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Ceiling Fans
Packaging
Weight per each
19.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat