PVC400AR - 480VAC 10A 3PH DPDT Phase Monitor Relay

R-K Electronics Inc.

  • $208.31 (Each)
  • $208.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC400AR
Manufacturer
R-K Electronics Inc.
Manufacturer's Part Number
PVC-400-AR
Description
480VAC 10A 3PH DPDT Phase Monitor Relay
Low Voltage, Phase Loss & Phase Reversal Relay, 440 to 480VAC 3Ø, 50/60 HZ, DPDT 600VAC Contacts, Screw Terminals, Surface Mounting
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Phase Failure Relays
UNSPSC
N/A
UPC/GTIN
741660000855 / 00741660000855
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$208.31 (Each)
Resources
Images
 
 
PVC400AR - Large Image
Attachments
 
 
PVC400AR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
440 to 480VAC, 3 Phase
connection
Screw Terminals
Dimensions and Weight
Size
4.2"x4.25"x2.75"
Descriptions
Description
480VAC 10A 3PH DPDT PHASE MONITOR RELAY
extra long description
RKE PVC-400-AR 3Ø Voltage Monitor,4
Product Type
3Ø Voltage Monitor, 440/480VAC 3Ø, DPDT
Long Description
Low Voltage, Phase Loss & Phase Reversal Relay, 440 to 480VAC 3Ø, 50/60 Hz, DPDT 600VAC Contacts, Screw Terminals, Surface Mounting
Special Features
Under Voltage, Phase Loss, Phase Rotation & Phase Imbalance
Additional Information
Contact Rating
10A
operating cycles
10M
action
3 Phase
Measuring Range
440 to 480VAC, 3 Phase
Contact Configuration
DPDT
Manufacturer Information
Brand
R-K Electronics Inc.
Manufacturers Part Number
PVC-400-AR
GTIN
00741660000855
UPC
741660000855
Taxonomies, Classifications, and Categories
Category Description
PHASE FAILURE RELAYS
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0 to 40°C
Enclosure
Dust Cover
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat